Holo-Krome
#8 Socket Head Cap Screw, Black Alloy Steel, 1 in L
- Zoro #: G500449924
- Mfr #: 88348
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: #8
- Length: 1 in
- Basic Material: Alloy Steel
- Fastener Finish: Black
- Screw Head Type: Button
- Package Quantity: 1
- Min. Tensile Strength: 2,030 psi
$30.10
Subtotal: $30.10
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Holo-Krome #88348 Specifications
- Zoro #: G500449924
- Mfr #: 88348
- UPC #: 697744883480
- Item: Socket Head Cap Screw
- Dia./Thread Size: #8
- Length: 1 in
- Basic Material: Alloy Steel
- Fastener Finish: Black
- Screw Head Type: Button
- Package Quantity: 1
- Min. Tensile Strength: 2,030 psi
- Fastener Industry Standards: ASME B18.3
- System of Measurement: Inch
- Standards: ASME B18.3
- Country of Origin (subject to change): United States
Description
#8 x 1 Button Head Cap NSL
Reviews of Holo-Krome #88348
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- HOLO-KROME #5 Socket Head Cap Screw, Black Alloy Steel, 1/2 in L 60016
- HOLO-KROME #10 Socket Head Cap Screw, Black Alloy Steel, 1 in L 64038
- HOLO-KROME M8 Socket Head Cap Screw, Black Alloy Steel, 16 mm L 86043
- HOLO-KROME #8 Socket Head Cap Screw, Black Alloy Steel, 3/8 in L 73028
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Alloy Steel, 3 in L 72116
- HOLO-KROME M10 Socket Head Cap Screw, Black Alloy Steel, 16 mm L 86053
- HOLO-KROME Hex Head Cap Screw, 25 PK 73150
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 2 1/2 in L 72112
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1 1/2 in L A0440160132Z
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 7/8 in L, 1700 PK B07410.025.0087
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 100 mm L, 100 PK M07400.060.0100
- Holo-Krome Socket Head Cap Screws