Holo-Krome
#8 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in Length
Mfr # 78032
Zoro # G000432600
$38.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #8
- Drive Type Hex
- Drive Size 9/64 in
- Material Stainless Steel
Explore More Products
- HOLO-KROME M8 Socket Head Cap Screw, Black Alloy Steel, 16 mm Length 86043
- HOLO-KROME 1/4"-28 Socket Head Cap Screw, Black Alloy Steel, 3/8 in Length 65016
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Alloy Steel, 1/4 in Length 86526
- HOLO-KROME M3 Socket Head Cap Screw, Black Alloy Steel, 10 mm Length 86003
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Alloy Steel, 5/8 in Length 72094
- HOLO-KROME M12 Socket Head Cap Screw, Black Alloy Steel, 25 mm Length 76360
- HOLO-KROME 3/8"-16 Socket Head Cap Screw, Black Alloy Steel, 5-1/2 in Length 86688
- HOLO-KROME M6 Socket Head Cap Screw, Plain Stainless Steel, 22 mm Length 77134
- HOLO-KROME M30 Socket Head Cap Screw, Black Alloy Steel, 80 mm Length 760005975
- ZORO SELECT #3-48 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK U07000.009.0025
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 6 mm Length, 50 PK M51050.030.0006
- Holo-Krome Socket Head Cap Screws