Allen Nut, 1/4"-28 Thread Size, 0.43 in Flange Dia., 27/64 in L, Steel, 100 PK

  • Mfr # 7032

  • Zoro # G016152370


product price:  $144.99
/pk 100, $1.45/ea
Free Shipping & Returns

Key Features

Body Texture
Knurled
Insert Nut Type
Allen Nut
Material
Steel
Overall Length
27/64 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7032
Zoro #
G016152370
UPC #
697744070323
Country of Origin
United States

Dimensions

Overall Length
27/64 in
Thread Size
1/4"-28
Flange Diameter
0.43 in
Insert Diameter
13/32 in
Maximum Hole Diameter
0.421 in

Details

Body Texture
Knurled
Insert Nut Type
Allen Nut
Material
Steel
System of Measurement
Inch
Item
Allen Nut
Finish
Black Oxide
Thread Direction
Right Hand
Thread Type
Coarse
Material Grade/Class
12.9
Compatible Material
Metal, Plastic

Description

Allen Nut, System of Measurement Inch, Insert Diameter 13/32 in, Overall Length 27/64 in, Installed Length Not Applicable, Thread Size 1/4 In.-28, Thread Direction Right Hand, Thread Type Coarse, Flange Diameter 0.43 in, Flange Thickness Not Applicable, Material Steel, Material Grade/Class 12.9, Finish Black Oxide, Body Texture Knurled, Compatible Material Metal, Plastic, Drill Bit Size Not Applicable, Maximum Hole Diameter 0.421 in, Minimum Material Thickness Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products