Holo-Krome

1 1/4"-7 Socket Head Cap Screw, Black Alloy Steel, 3 in L

Holo-Krome 1 1/4"-7 Socket Head Cap Screw,  Black Alloy Steel,  3 in L 72400
Hover or click to zoom Tap to zoom
Key Features
  • Item: Socket Head Cap Screw
  • Dia./Thread Size: 1 1/4"-7
  • Length: 3 in
  • Basic Material: Alloy Steel
  • Fastener Finish: Black
  • Screw Head Type: Socket Head
  • Package Quantity: 1
  • Min. Tensile Strength: 170,000 psi
See full product details
$39.68

Must order in multiples of 100


Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Holo-Krome #72400 Specifications

  • Item: Socket Head Cap Screw
  • Dia./Thread Size: 1 1/4"-7
  • Length: 3 in
  • Basic Material: Alloy Steel
  • Fastener Finish: Black
  • Screw Head Type: Socket Head
  • Package Quantity: 1
  • Min. Tensile Strength: 170,000 psi
  • Fastener Industry Standards: ASME B18.3
  • System of Measurement: Inch
  • Standards: ASME B18.3
  • Country of Origin (subject to change): United States

Description

1-1/4 x 3 Sock Head Cap

Reviews of Holo-Krome #72400

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.