Holo-Krome
3/8"-24 Socket Head Cap Screw, Black Alloy Steel, 4 in Length
Mfr # 77504
Zoro # G000432129
Sold in multiples of 2 for $219.98
Free Shipping & Returns
$219.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Drive Type Hex
- Drive Size 5/16 in
- Material Alloy Steel
- Finish Black
Explore More Products
- HOLO-KROME #8 Socket Head Cap Screw, Plain Stainless Steel, 3/8 in Length 78026
- HOLO-KROME M5 Socket Head Cap Screw, Black Alloy Steel, 22 mm Length 76126
- HOLO-KROME 5/16"-18 Socket Head Cap Screw, Black Alloy Steel, 3/4 in Length 60078
- HOLO-KROME #8 Socket Head Cap Screw, Black Alloy Steel, 1 in Length 88348
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Alloy Steel, 1/4 in Length 86526
- HOLO-KROME M8 Socket Head Cap Screw, Black Alloy Steel, 16 mm Length 86043
- HOLO-KROME M14 Socket Head Cap Screw, Black Alloy Steel, 60 mm Length 76838
- HOLO-KROME M12 Socket Head Cap Screw, Black Alloy Steel, 40 mm Length 86080
- HOLO-KROME 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 2 in Length 78088
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 25 mm Length, 100 PK M07141.060.0025
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 50 PK M12C60KCS
- Holo-Krome Socket Head Cap Screws