Holo-Krome
5/16"-18 Socket Head Cap Screw, Black Alloy Steel, 1-1/2 in Length
Mfr # 60084
Zoro # G900450018
$52.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/16"-18
- Screw Length 1-1/2 in
- Drive Size 3/16 in
- Material Alloy Steel
Explore More Products
- HOLO-KROME M8 Socket Head Cap Screw, Black Alloy Steel, 35 mm Length 76248
- HOLO-KROME M5 Socket Head Cap Screw, Black Alloy Steel, 20 mm Length 76124
- HOLO-KROME 5/16"-18 Socket Head Cap Screw, Black Alloy Steel, 1/2 in Length 60074
- HOLO-KROME #10 Socket Head Cap Screw, Alloy Steel, 3/8 in Length 68012
- HOLO-KROME 3/8"-16 Socket Head Cap Screw, Alloy Steel, 1-1/4 in Length, 100 PK 72160
- HOLO-KROME 1/2"-13 Socket Head Cap Screw, Black Alloy Steel, 2-1/4 in Length 72236
- HOLO-KROME M3 Socket Head Cap Screw, Black Alloy Steel, 5 mm Length 76004
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Alloy Steel, 2-1/2 in Length 72112
- HOLO-KROME 1/4"-28 Socket Head Cap Screw, Black Alloy Steel, 1-1/2 in Length 61028
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 50 PK U07040.037.0062
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 100 PK M07141.080.0030
- Holo-Krome Socket Head Cap Screws