Holo-Krome
M4 Socket Head Cap Screw, Black Alloy Steel, 10 mm Length
Mfr # 76060
Zoro # G200432042
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Drive Size 3 mm
- Material Alloy Steel
- Finish Black
- Standards ANSI B1.13M
Explore More Products
- HOLO-KROME #10 Socket Head Cap Screw, Black Alloy Steel, 3/4 in Length 65010
- HOLO-KROME M5 Socket Head Cap Screw, Black Alloy Steel, 40 mm Length 76140
- HOLO-KROME 5/16"-18 Socket Head Cap Screw, Black Alloy Steel, 1 in Length 72128
- HOLO-KROME #4 Socket Head Cap Screw, Black Alloy Steel, 1/4 in Length 60002
- HOLO-KROME M6 Socket Head Cap Screw, Black Alloy Steel, 45 mm Length 76192
- HOLO-KROME M3 Socket Head Cap Screw, Black Alloy Steel, 10 mm Length 86003
- HOLO-KROME 3/4"-10 Socket Head Cap Screw, Alloy Steel, 2-1/4 in Length, 25 PK 72310
- HOLO-KROME 5/8"-18 Socket Head Cap Screw, Black Alloy Steel, 4-1/2 in Length 73172
- HOLO-KROME #8 Socket Head Cap Screw, Black Alloy Steel, 5/16 in Length 720000530
- ALLIED TITANIUM 7/16"-14 Socket Head Cap Screw, Plain Titanium, 2-1/2 in Length 0016696
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 25 PK M55060.120.0030
- Holo-Krome Socket Head Cap Screws