Holo Krome

M4 Socket Head Cap Screw, Black Alloy Steel, 15 mm L

Holo Krome M4 Socket Head Cap Screw,  Black Alloy Steel,  15 mm L 86012
Hover or click to zoom Tap to zoom
Key Features
  • Item: Socket Head Cap Screw
  • Dia./Thread Size: M4
  • Length: 15 mm
  • Basic Material: Alloy Steel
  • Fastener Finish: Black
  • Screw Head Type: Button
  • Package Quantity: 1
  • Min. Tensile Strength: 8,600 psi
See full product details
$27.67

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Holo Krome #86012 Specifications

  • Item: Socket Head Cap Screw
  • Dia./Thread Size: M4
  • Length: 15 mm
  • Basic Material: Alloy Steel
  • Fastener Finish: Black
  • Screw Head Type: Button
  • Package Quantity: 1
  • Min. Tensile Strength: 8,600 psi
  • Fastener Industry Standards: ANSI B1.13M
  • System of Measurement: Metric
  • Standards: ANSI B1.13M
  • Country of Origin (subject to change): United States

Description

M4 x 15mm Button Head Cap

Reviews of Holo Krome #86012

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.