Holo-Krome
M10 Socket Head Cap Screw, Black Alloy Steel, 40 mm L
- Zoro #: G200432288
- Mfr #: 76312
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M10
- Basic Material: Alloy Steel
- Fastener Finish: Black
- Screw Head Type: Cylindrical
- Package Quantity: 1
- Min. Tensile Strength: 170,000 psi
- Fastener Industry Standards: ANSI B1.13M
$55.37
Subtotal: $55.37
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Holo-Krome #76312 Specifications
- Zoro #: G200432288
- Mfr #: 76312
- UPC #: 697744763126
- Item: Socket Head Cap Screw
- Dia./Thread Size: M10
- Length: 40 mm
- Basic Material: Alloy Steel
- Fastener Finish: Black
- Screw Head Type: Cylindrical
- Package Quantity: 1
- Min. Tensile Strength: 170,000 psi
- Fastener Industry Standards: ANSI B1.13M
- System of Measurement: Metric
- Standards: ANSI B1.13M
- Country of Origin (subject to change): United States
Description
M10 x 40mm Sock Head Cap
Reviews of Holo-Krome #76312
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- HOLO-KROME M10 Socket Head Cap Screw, Black Alloy Steel, 30 mm L 76304
- HOLO-KROME M10 Socket Head Cap Screw, Black Alloy Steel, 16 mm L 76292
- HOLO-KROME M10 Socket Head Cap Screw, Black Alloy Steel, 100 mm L 76352
- HOLO-KROME 1/2"-13 Socket Head Cap Screw, Alloy Steel, 1 in L, 50 PK 72226
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1 1/2 in L 78066
- HOLO-KROME #8 Socket Head Cap Screw, Black Alloy Steel, 3/8 in L 64018
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 2 1/2 in L 72112
- HOLO-KROME Hex Head Cap Screw, 25 PK 73150
- NEWPORT FASTENERS M10-1.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 45 mm L, 100 PK 734163-100
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Steel, 20 mm L A4440120020K
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 250 mm L, 5 PK M07000.100.0250
- Holo-Krome Socket Head Cap Screws