Holo-Krome
M12 Socket Head Cap Screw, Black Alloy Steel, 20 mm L
- Zoro #: G700432689
- Mfr #: 76356
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M12
- Basic Material: Alloy Steel
- Fastener Finish: Black
- Screw Head Type: Socket
- Drive Size: 10 mm
- Min. Tensile Strength: 170,000 psi
- Standards: ANSI B1.13M
- System of Measurement: Metric
$109.99
Subtotal: $109.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- HOLO-KROME M12 Socket Head Cap Screw, Black Alloy Steel, 15 mm L 76782
- HOLO-KROME M12 Socket Head Cap Screw, Black Alloy Steel, 100 mm L 76412
- HOLO-KROME M12 Socket Head Cap Screw, Black Alloy Steel, 65 mm L 76392
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Alloy Steel, 1 in L 68030
- HOLO-KROME M16 Socket Head Cap Screw, Black Alloy Steel, 50 mm L 76440
- HOLO-KROME 3/8"-16 Socket Head Cap Screw, Black Alloy Steel, 1-1/4 in L 60102
- HOLO-KROME 7/8"-9 Socket Head Cap Screw, Black Alloy Steel, 7 in L 72364
- HOLO-KROME 3/8"-16 Socket Head Cap Screw, Alloy Steel, 2-1/4 in L, 50 PK 72168
- HOLO-KROME 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in L 78090
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 7/16 in L, 100 PK 586721-100
- NEWPORT FASTENERS M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 45 mm L, 2000 PK 815667-2000
- Holo-Krome Socket Head Cap Screws