Holo-Krome
M3 Socket Head Cap Screw, Black Alloy Steel, 15 mm L
- Zoro #: G600432765
- Mfr #: 76026
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M3
- Basic Material: Alloy Steel
- Fastener Finish: Black
- Screw Head Type: Cylindrical
- Package Quantity: 1
- Min. Tensile Strength: 170,000 psi
- Fastener Industry Standards: ANSI B1.13M
$26.29
Subtotal: $26.29
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Holo-Krome #76026 Specifications
- Zoro #: G600432765
- Mfr #: 76026
- UPC #: 697744760262
- Item: Socket Head Cap Screw
- Dia./Thread Size: M3
- Length: 15 mm
- Basic Material: Alloy Steel
- Fastener Finish: Black
- Screw Head Type: Cylindrical
- Package Quantity: 1
- Min. Tensile Strength: 170,000 psi
- Fastener Industry Standards: ANSI B1.13M
- System of Measurement: Metric
- Standards: ANSI B1.13M
- Country of Origin (subject to change): United States
Description
M3 x 15mm Sock Head Cap
Reviews of Holo-Krome #76026
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- HOLO-KROME #6 Socket Head Cap Screw, Black Alloy Steel, 7/16 in L 720000410
- HOLO-KROME #6 Socket Head Cap Screw, Black Alloy Steel, 1/2 in L 60026
- HOLO-KROME M20 Socket Head Cap Screw, Black Alloy Steel, 100 mm L 76524
- HOLO-KROME 1-1/2"-6 Socket Head Cap Screw, Black Alloy Steel, 4 in L 72430
- HOLO-KROME 3/4"-10 Socket Head Cap Screw, Black Alloy Steel, 3 in L 72316
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Alloy Steel, 1 3/4 in L 72106
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 2 1/2 in L 72112
- HOLO-KROME Hex Head Cap Screw, 25 PK 73150
- ZORO SELECT M2.5-0.45 Socket Head Cap Screw, Plain Stainless Steel, 6 mm L, 25000 PK L51050.025.0006
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 250 PK 481349-250
- NEWPORT FASTENERS #0-80 Socket Head Cap Screw, 18-8 Stainless Steel, 1/4 in L, 1000 PK 542898-1000
- Holo-Krome Socket Head Cap Screws