Holo-Krome
M3 Socket Head Cap Screw, Black Alloy Steel, 20 mm L
- Zoro #: G200432035
- Mfr #: 76032
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M3
- Basic Material: Alloy Steel
- Fastener Finish: Black
- Screw Head Type: Cylindrical
- Min. Tensile Strength: 170,000 psi
- Standards: ANSI B1.13M
- System of Measurement: Metric
$24.40
Subtotal: $24.40
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Holo-Krome #76032 Specifications
- Zoro #: G200432035
- Mfr #: 76032
- UPC #: 697744760323
- Item: Socket Head Cap Screw
- Dia./Thread Size: M3
- Length: 20 mm
- Basic Material: Alloy Steel
- Fastener Finish: Black
- Screw Head Type: Cylindrical
- Min. Tensile Strength: 170,000 psi
- Standards: ANSI B1.13M
- System of Measurement: Metric
- Fastener Industry Standards: ANSI B1.13M
- Package Quantity: 1
- Country of Origin (subject to change): United States
Description
M3 x 20mm Sock Head Cap
Reviews of Holo-Krome #76032
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- HOLO-KROME M3 Socket Head Cap Screw, Black Alloy Steel, 12 mm L 76020
- HOLO-KROME M3 Socket Head Cap Screw, Black Alloy Steel, 16 mm L 76028
- HOLO-KROME M3 Socket Head Cap Screw, Black Alloy Steel, 15 mm L 76026
- HOLO-KROME 3/8"-16 Socket Head Cap Screw, Black Alloy Steel, 1 in L 60100
- HOLO-KROME 1/4"-28 Socket Head Cap Screw, Black Alloy Steel, 1-1/4 in L 73066
- HOLO-KROME M20 Socket Head Cap Screw, Black Alloy Steel, 75 mm L 76512
- HOLO-KROME Hex Head Cap Screw, 25 PK 73150
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in L 72112
- HOLO-KROME Hex Head Cap Screw, 100 PK 72158
- NEWPORT FASTENERS M4-0.70 Socket Head Cap Screw, Black Oxide Alloy Steel, 40 mm L, 2500 PK 593527-2500
- METRIC BLUE M12-1.75 Socket Head Cap Screw, Metric Blue Steel, 35 mm L, 10 PK UST176279
- Holo-Krome Socket Head Cap Screws