Holo-Krome
M3 Socket Head Cap Screw, Black Alloy Steel, 4 mm Length
Mfr # 86004
Zoro # G900449470
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Drive Size 2 mm
- Material Alloy Steel
- Finish Black
- Standards ANSI B1.13M
Explore More Products
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Alloy Steel, 1/2 in Length 60058
- HOLO-KROME 5/8"-11 Socket Head Cap Screw, Black Alloy Steel, 2 in Length 72272
- HOLO-KROME #10 Socket Head Cap Screw, Black Alloy Steel, 3/8 in Length 65004
- HOLO-KROME 1/2"-13 Socket Head Cap Screw, Black Alloy Steel, 2-1/4 in Length 72236
- HOLO-KROME M3 Socket Head Cap Screw, Black Alloy Steel, 8 mm Length 76012
- HOLO-KROME 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in Length 78072
- HOLO-KROME M24 Socket Head Cap Screw, Black Alloy Steel, 150 mm Length 76576
- HOLO-KROME #5 Socket Head Cap Screw, Black Alloy Steel, 5/16 in Length 720000290
- HOLO-KROME M10-1.50 Socket Head Cap Screw, 25 mm Length 69512
- ALLIED TITANIUM M6-1.00 Socket Head Cap Screw, Plain Titanium, 70 mm Length 0017213
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, 18-8 Stainless Steel, 1/2 in Length, 100 PK 295921-100
- Holo-Krome Socket Head Cap Screws