Holo-Krome
M36 Socket Head Cap Screw, Black Alloy Steel, 80 mm L
- Zoro #: G500432162
- Mfr #: 76938
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M36
- Length: 80 mm
- Basic Material: Alloy Steel
- Fastener Finish: Black
- Screw Head Type: Cylindrical
- Package Quantity: 1
- Min. Tensile Strength: 170,000 psi
$83.79
Must order in multiples of 100
Subtotal: $8,379.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Holo-Krome #76938 Specifications
- Zoro #: G500432162
- Mfr #: 76938
- UPC #: 697744769388
- Item: Socket Head Cap Screw
- Dia./Thread Size: M36
- Length: 80 mm
- Basic Material: Alloy Steel
- Fastener Finish: Black
- Screw Head Type: Cylindrical
- Package Quantity: 1
- Min. Tensile Strength: 170,000 psi
- Fastener Industry Standards: ANSI B1.13M
- System of Measurement: Metric
- Standards: ANSI B1.13M
- Country of Origin (subject to change): United States
Description
M36 x 180mm Sock Head Cap
Reviews of Holo-Krome #76938
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- HOLO-KROME #8-32 Socket Head Cap Screw, Alloy Steel, 3/8 in L 68002
- HOLO-KROME M10 Socket Head Cap Screw, Black Alloy Steel, 22 mm L 76298
- HOLO-KROME HOLO-KROME 1/2 X 1-1/4 LOW HEAD 50/BOX 68054
- HOLO-KROME #4 Socket Head Cap Screw, Black Alloy Steel, 1/4 in L 72018
- HOLO-KROME M12 Socket Head Cap Screw, Black Alloy Steel, 25 mm L 86065
- HOLO-KROME 3/8"-16 Socket Head Cap Screw, 5/8 in L, 100 PK 72152
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 2 1/2 in L 72112
- HOLO-KROME Hex Head Cap Screw, 25 PK 73150
- ZORO SELECT #5-40 Socket Head Cap Screw, Black Oxide Steel, 1/2 in L, 100 PK U07410.012.0050
- SUBURBAN BOLT AND SUPPLY M16-2.00 Socket Head Cap Screw, Plain Alloy Steel, 30 mm L A4440160030LH
- MIDWEST FASTENER 10mm-1.50 Socket Head Cap Screw, Chrome Plated Steel, 90 mm L, 4 PK 74451
- Holo-Krome Socket Head Cap Screws