Holo-Krome
M4 Socket Head Cap Screw, Black Alloy Steel, 40 mm L
- Zoro #: G500432155
- Mfr #: 76092
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M4
- Basic Material: Alloy Steel
- Fastener Finish: Black
- Screw Head Type: Socket
- Drive Size: 3 mm
- Min. Tensile Strength: 170,000 psi
- Standards: ANSI B1.13M
- System of Measurement: Metric
$33.89
Subtotal: $33.89
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- HOLO-KROME M16 Socket Head Cap Screw, Black Alloy Steel, 50 mm L 76440
- HOLO-KROME #10 Socket Head Cap Screw, Black Alloy Steel, 1-1/2 in L 73048
- HOLO-KROME 5/16"-18 Socket Head Cap Screw, Black Alloy Steel, 1-1/2 in L 60084
- HOLO-KROME 1/4"-28 Socket Head Cap Screw, Black Alloy Steel, 1/4 in L 77450
- HOLO-KROME #6 Socket Head Cap Screw, Black Alloy Steel, 3/8 in L 64010
- HOLO-KROME M8 Socket Head Cap Screw, Black Alloy Steel, 4 mm L 76228
- HOLO-KROME M3 Socket Head Cap Screw, Black Alloy Steel, 5 mm L 76004
- HOLO-KROME M8-1.25 Socket Head Cap Screw, 16 mm L 69458
- HOLO-KROME 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in L 72232
- NEWPORT FASTENERS M6-1.00 Socket Head Cap Screw, Plain 316 Stainless Steel, 12 mm L, 2500 PK 956776-2500
- ZORO SELECT #6-32 Socket Head Cap Screw, Zinc Plated Steel, 29/32 in L, 25 PK 1TKY4
- Holo-Krome Socket Head Cap Screws