Holo-Krome
M8 Socket Head Cap Screw, Black Alloy Steel, 22 mm L
- Zoro #: G500432810
- Mfr #: 76238
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M8
- Length: 22 mm
- Basic Material: Alloy Steel
- Fastener Finish: Black
- Screw Head Type: Cylindrical
- Package Quantity: 1
- Min. Tensile Strength: 170,000 psi
$35.02
Subtotal: $35.02
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Holo-Krome #76238 Specifications
- Zoro #: G500432810
- Mfr #: 76238
- UPC #: 697744762389
- Item: Socket Head Cap Screw
- Dia./Thread Size: M8
- Length: 22 mm
- Basic Material: Alloy Steel
- Fastener Finish: Black
- Screw Head Type: Cylindrical
- Package Quantity: 1
- Min. Tensile Strength: 170,000 psi
- Fastener Industry Standards: ANSI B1.13M
- System of Measurement: Metric
- Standards: ANSI B1.13M
- Country of Origin (subject to change): United States
Description
M8 x 22mm Sock Head Cap
Reviews of Holo-Krome #76238
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- HOLO-KROME M8 Socket Head Cap Screw, Black Alloy Steel, 90 mm L 76281
- HOLO-KROME M30 Socket Head Cap Screw, Black Alloy Steel, 80 mm L 760005975
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, 100 PK 72112
- HOLO-KROME 3/4"-16 Socket Head Cap Screw, 3 1/2 in L, 25 PK 730003200
- HOLO-KROME M30 Socket Head Cap Screw, Black Alloy Steel, 90 mm L 76585
- HOLO-KROME 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 1 1/4 in L 78082
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 2 1/2 in L 72112
- HOLO-KROME Hex Head Cap Screw, 25 PK 73150
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 1 1/4 in L, 500 PK 682397-500
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 3/4 in L, 100 PK U07410.011.0075
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Alloy Steel, 200 mm L A4440120200
- Holo-Krome Socket Head Cap Screws