Skip to Main Content
customer-service Help
Homax

Appliance Touch-Up Paint Marker, Bold Tip, White

Homax Appliance Touch-Up Paint Marker,  Bold Tip,  White 5553
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$5.21
  • Color: White
  • Tip Size: Bold
  • Marking Tool Tip Size Group: Medium
See full product details
Orders over $75 ship free.
Total: $5.21

Homax #5553 Specifications

  • Color: White
  • Tip Size: Bold
  • Marking Tool Tip Size Group: Medium
  • Marking Tool Surface Material: Glass, Metal
  • Marking Tool Base Material: Paint
  • Marking Tool Product Group: Paint Markers
  • Marker Type: Permanent
  • Marking Tool Color Family: Whites
  • Max. Temp.: 250 Degrees F
  • Item: Appliance Touch-Up Pen
  • Features: Hides Chips and Scratches; High Gloss, Heat-Resistant Enamel Paint; Use on Metal, Porcelain and Enameled Surfaces; No Primer Required
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Paint Markers, Paint Marker, Marking Tool Surface Material Glass, Metal, Marker Type Permanent, Marking Tool Base Material Paint, Marking Tool Color Family Whites, Marking Tool Tip Size Group Medium, Max. Temp. 250 Degrees F, Tip Size Bold, Color White

Restrictions and Compliance

Hazardous material

Reviews of Homax #5553