KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spray Patch, Spry on Blue Dries Wht, 16 oz

HOMAX| Zoro #: G1178764| Mfr #: 4096

$9.56 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Paint and Primer Sub Category: Specialty Spray Paint
Spray Paints Item: Wall Textured Spray Patch
Color: Sprays on Blue, Dries White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1178764 Mfr #: 4096
Paint and Primer Sub Category: Specialty Spray PaintSpray Paints Item: Wall Textured Spray Patch
Color: Sprays on Blue, Dries WhiteCoverage: 90 sq. ft.
Paint and Primer Surface Material: Ceilings, DrywallBase Type: Water
Application Temperature: 60 to 85 Degrees FItem: Wall Textured Spray Patch
Net Weight: 16 oz.Dry Time: 30 min.
Paint and Primer Finish: Orange PeelPaint Color Family: Whites
Exposure Conditions: InteriorDry Time Tack Free: 5 min.
Color Family: WhitesCountry of Origin (subject to change): United States

Description

Wall Textured Spray Patch, Sprays on Blue, Dries White, Orange Peel Paint and Primer Finish, Net Weight 16 oz., Paint and Primer Surface Material Ceilings, Drywall, Water Base Type, Application Temperature 60 to 85 Degrees F, Interior, Dry Time Tack Free 5 min., Dry Time 30 min., Coverage 90 sq. ft.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Reviews