PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Wall Textured Spray Patch, White, 20 oz.

HOMAX| Zoro #: G1061961| Mfr #: 4055

$10.81 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteDry Time: 5 min.Exposure Conditions: Interior
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1061961 Mfr #: 4055
Color: WhiteDry Time: 5 min.
Exposure Conditions: InteriorApplication Temperature: 60 to 85 Degrees F
Dry Time Tack Free: 5 min.Color Family: Whites
Base Type: OilSpray Paints Item: Wall Textured Spray Patch
Item: Wall Textured Spray PatchPaint and Primer Surface Material: Ceilings, Drywall
Paint Color Family: WhitesCoverage: 110 sq. ft.
Paint and Primer Sub Category: Specialty Spray PaintNet Weight: 20 oz.
Paint and Primer Finish: Orange PeelCountry of Origin (subject to change): United States

Description

Wall Textured Spray Patch, White, Orange Peel Paint and Primer Finish, Net Weight 20 oz., Paint and Primer Surface Material Ceilings, Drywall, Oil Base Type, Application Temperature 60 to 85 Degrees F, Interior, Dry Time Tack Free 5 min., Dry Time 5 min., Coverage 110 sq. ft.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews