Skip to Main Content
customer-service Help
Homax

Wall Textured Spray Patch, White, Orange Peel, 10 oz.

Homax Wall Textured Spray Patch,  White,  Orange Peel,  10 oz. 4050
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$9.83
  • Paint Color Family: Whites
  • Paint and Primer Finish: Orange Peel
  • Spray Paints Item: Wall Textured Spray Patch
See full product details
Orders over $75 ship free.
Total: $9.83

Homax #4050 Specifications

  • Paint Color Family: Whites
  • Paint and Primer Finish: Orange Peel
  • Spray Paints Item: Wall Textured Spray Patch
  • Net Weight: 10 oz.
  • Coverage: 50 sq. ft.
  • Paint and Primer Sub Category: Specialty Spray Paint
  • Color: White
  • Base Type: Oil
  • Item: Wall Textured Spray Patch
  • Color Family: Whites
  • Paint and Primer Surface Material: Ceilings, Drywall
  • Application Temperature: 60 to 85 Degrees F
  • Dry Time Tack Free: 5 min.
  • Exposure Conditions: Interior
  • Dry Time: 5 min.
  • Finish: Orange Peel
  • Sub-Category: Specialty Spray Paint
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Wall Textured Spray Patch, White, Orange Peel Paint and Primer Finish, Net Weight 10 oz, Paint and Primer Surface Material Ceilings, Drywall, Oil Base Type, Application Temperature 60 Degrees to 85 Degrees F, Interior, Dry Time Tack Free 5 min, Dry Time 5 min, Coverage 50 sq ft

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Reviews of Homax #4050