Home Collection
Premium Ultra Soft Secret Garden Pattern 3 Piece Reversible Duvet Cover Set, Full/Queen, Black
- Zoro #: G701966596
- Mfr #: IH-DSP-SEG-Q-BL

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $30.69
Home Collection #IH-DSP-SEG-Q-BL Specifications
- Zoro #: G701966596
- Mfr #: IH-DSP-SEG-Q-BL
- Size: Full/Queen
- Color: Black
- Country of Origin (subject to change): China
Description
Give your old comforter or duvet insert a refreshing new look with this reversible 3 piece duvet cover set. Made from high quality fabric, our premium yarns are twice as durable as cotton, wrinkle resistant and each piece has been double brushed for a super soft, comfortable feel. Featuring an elegant floral damasked pattern on one side and a solid light gray on the other, this set is perfect for allowing quick style changes to your bedding. FEATURES:• Made from 100 percent imported 95 GSM Microfiber • 3 piece set includes: 1 duvet cover and 2 pillow shams (Twin/Twin XL sets come with 1 pillow sham) Comforter/duvet insert and pillows not included • Zippered closure and duvet corner ties • Easy Care: Machine wash cold, tumble dry low, fade resistant, wrinkle resistant, no ironing necessary; do not bleach, or use fabric softener• Superior weave for durability and a breathable soft touch • Perfect option for those with allergies or sensitive skin• Sizes: Twin/Twin XL, Full/Queen, King/California King • Available in a variety of 16 beautiful colors: Aqua, Black, Blush, Burgundy, Chocolate, Gold, Gray, Ivory, Light Blue, Light Gray, Mint, Navy, Purple, Sage, Taupe and White • Suitable for a wide range of styles such as, mid century modern, coastal, farmhouse, industrial, glam, rustic, modern, boho, chic; as well as contemporary or traditional