Shop All Light Fixture Parts
Homecare Products
23886 4 x 48 in. Vinyl Cove Wall Base; Gray
Mfr # HO135928
Zoro # G504030883
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Homecare Products
- MFR # HO135928
- Zoro # G504030883
- UPC # 654204696943
- Country of Origin China
- Category Light Fixture Parts
Description
Features
- Vinyl Cove Wall Base.
- Color - Gray.
- Self Adhesive.
- Size - 4 x 48 in.
- Dimension - 4 x 2 x 48 in.
- Item Weight - 0.98 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 4 LED Lamps, Emergency Light (PGW-HTR)
- SYLVANIA LED, 14 W, A19, Medium Screw (E26) (79292)
- ILC Replacement for GE General Electric G.E 23830 replacement light bulb lamp (23830 GE GENERAL ELECTRIC G.E)
- LIMELIGHTS Brushed Steel Stick Lamp with Charging Outlet Set, White, PK 2 (LC2001-WHT-2PK)
- MILLER MFG Miller Manufacturing 464251 Mold Rite Replacement Cap; Black - Small (464251)
- PLASKOLITE 4 ft. x 2 ft. Suspended Egg Crate Light Ceiling Panel, 15PK (1199233A)
- MOONRAYS Low Voltage 0 W LED Underground Split Connector 2 pk (29008)
- MIDWEST FASTENER 1/8IP x 3/4" Felt Lamp Washers 10PK (64725)
- LEVITON LAMP SOCKETS CFL PULL CHAIN GU24 (9852-LED)
- ILB GOLD Led Fixture, Replacement For Satco S13164 (S13164)
- MIDWEST FASTENER #4-36 Black Plastic Turn Knobs 10PK (72701)
- Homecare Products Light Fixture Parts