Zoro Homepage

Tempe Accent Chair

  • Mfr # 2601WS

  • Zoro # G311383035


product price: $50.49
/ea
Sold in multiples of 4 for $201.96

Key Features

Color
White
Width (In.)
21.5"
Depth (In.)
17.5"
Height (In.)
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2601WS
Zoro #
G311383035
UPC #
194840223757
Country of Origin
China

Dimensions

Width (In.)
21.5"
Depth (In.)
17.5"
Height (In.)
36"

Details

Color
White

Description

With a scale appropriate for any number of smaller dining spaces, the Tempe Collection will provide the look and style you want in your home. The transitional feel of the counter height chair comes from the black metal legs and the brown faux leather seat.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.