
11" X 14" Houdini King Of Cards Vintage Magic Poster Wall Art
Mfr # 393342
Zoro # G822887947
product price:Â $19.99
/eaKey Features
Wall Mounting Hardware Included
No
Shape
Rectangle
Depth
0.1 in
Primary Art Material
Paper
LED/Illuminated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
393342
Zoro #
G822887947
UPC #
-
Country of Origin
United States
Dimensions
Depth
0.1 in
Length
14 in
Width
11 in
Details
Wall Mounting Hardware Included
No
Shape
Rectangle
Primary Art Material
Paper
Item
Wall Art
LED/Illuminated
No
Material
Paper
Subject
Entertainment
Art Type
Print
Commercial Use
Yes
Set Type
Single Piece Item
Finish
Matte
Number of Pieces Included
1
Color
Cream, Red
Assembly Required
No Assembly Needed
Description
This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14 inches H x 11 inches W x 0.1 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.