
14" X 14" Antiqued Brass And Gray Hello Metal And Wood Square Wall Decor
Mfr # 636039
Zoro # G622884979
product price:Â $26.79
/eaKey Features
Finish Style
No Distressing
Mirrored
No
Hooks Included
No
Orientation
Vertical Only
Construction Method
Handmade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
636039
Zoro #
G622884979
UPC #
-
Country of Origin
China
Dimensions
Length
14 in
Width
14 in
Depth
1.5 in
Details
Finish Style
No Distressing
Mirrored
No
Hooks Included
No
Orientation
Vertical Only
Construction Method
Handmade
Lighted
No
Color
Antiqued Brass, Gray
Style
Traditional
Assembly Required
No
Outdoor Suitability
No
Commercial Use
Yes
Material
Metal, Wood
Shape
Square
Wall Decor Type
Hanging Text
Item
Wall Decor
Fringe/Tassels Included
No
Description
Our words matter. Handmade with care, this piece brings some authenticity to your space. Instantly liven up your space with this text decor that brings sentiment, color, and dimension to your walls. This good looking decor will fill the empty space on your wall while adding a stylish and decorative touch. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14.00-inch h x 14.00-inch w x 1.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.