14" X 24" Brown and Gray Wood and Metal Hanging Dimensional Sculpture

  • Mfr # 489480

  • Zoro # G922884334


product price:  $71.25
/ea

Key Features

Commercial Use
Yes
Color
Brown, Gray
Assembly Required
No
Style
Rustic
Pattern
World Map
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
489480
Zoro #
G922884334
UPC #
-
Country of Origin
China

Dimensions

Length
14 in
Depth
1.25 in
Width
23.5 in
Size
14" x 23.5" x 1.25"

Details

Commercial Use
Yes
Item
Wall Decor
Color
Brown, Gray
Assembly Required
No
Style
Rustic
Pattern
World Map
Material
Metal, Wood
Mirrored
No
Lighted
No
Outdoor Suitability
No
Wall Decor Type
Hanging Dimensional Sculpture
Shape
Novelty
Finish
Natural
Hooks Included
No
Finish Style
Wood Scoring & Rub Through
Construction Method
Handmade
Orientation
Horizontal Only

Description

Unique and decorative, this 14-inch x 24-inch brown and gray wood and metal hanging dimensional sculpture will leave a lasting impression. Handmade with care, this piece brings some authenticity to your space. With materials and a finish that is purposefully distressed, this hanging wall decor will instantly liven things up and bring color and dimension to your walls. 14-inch H x 23.5-inch W x 1.25-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.