Zoro Homepage

15" Light Brown And Black Round Solid Wood Handmade Riser Tray

  • Mfr # 609087

  • Zoro # G322368724


product price: $89.59
/ea
Free Shipping & Returns

Key Features

Overall Height
6 in
Application Type
No
Overall Width
15 in
Assembly Required
No Assembly Needed
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
609087
Zoro #
G322368724
UPC #
-
Country of Origin
India

Dimensions

Overall Height
6 in
Overall Width
15 in
Overall Depth
15 in

Details

Item
Tray
Application Type
No
Assembly Required
No Assembly Needed
Color
Brown

Description

This 15-inch light brown round solid wood handmade riser tray will add a beautiful decorative accent to your decor. Purposefully weathered and distressed, this round wood slab sits on black metal legs and is purposefully weathered and distressed for a rustic and artisanal vibe. Intended for decorative, non-contact food use only, this display stand is perfect for raising and showcasing candles, plants, or any other items that you want to lift and elevate to create a more visually appealing space. This rustic raised tray enhances the ambiance of any room. 6-inch h x 15-inch w x 15-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.