1.5" X 1.5" X 1.5" Hues Of White Green And Black Knobs, 8PK

  • Mfr # 321695

  • Zoro # G322882022


product price:  $56.55
/pk 8, $7.07/ea

Key Features

Finish
Silver
Shape
Round Knob
Material
Ceramic
Color
Green, Black
Size
1.5" x 1.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
321695
Zoro #
G322882022
UPC #
-
Country of Origin
Indonesia

Dimensions

Size
1.5" x 1.5"
Diameter
1.5 in

Details

Finish
Silver
Shape
Round Knob
Item
Knobs
Material
Ceramic
Color
Green, Black

Description

add an inspiring look to your furniture set in the room with these charming knobs. designed elegantly and hand-painted by our skilful artisans, definitely our knobs will perfectly accent any decor with bright colors and classic visual vibes. coming in a set of eight, each piece features an adjustable bolt making it ideal for a number of applications. adorn your doors, drawers, cabinets and many more with these chic knobs to create a unique effects on your decor. available in different colors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.