
17" Black Metal And Resin English Horse Saddle Tabletop Sculpture
Mfr # 392468
Zoro # G622883811
product price:Â $125.99
/ea
Free Shipping & Returns
Key Features
Hand Painted
No
Width
9 in
Nature Motif
No Nature
Design Motif
Not an animal
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
392468
Zoro #
G622883811
UPC #
-
Country of Origin
China
Dimensions
Width
9 in
Length
17 in
Depth
8 in
Details
Hand Painted
No
Nature Motif
No Nature
Design Motif
Not an animal
Finish
Matte
Material
Metal, Resin
Construction Method
Machine-Made
Commercial Use
No
Assembly Required
No
Occasion
No Holiday
Subject
Nature
Color
Black
LED Lighting
No
Plays Music
No
Item
Sculptures
Sculpture Type
Tabletop Sculpture
Description
Live out your equestrian dreams with this Black English Horse Saddle Decor Piece. The saddle is made from black leather and has details that mimic the details of an English horse riding saddle. The details are all made from thin metal and covered in the black leather. The saddle sits on top of a black metal rod which is connected to a black square metal base providing stability to this decor piece. This decor piece is a unique equestrian themed statement piece for your living room, office, bedroom, or mantle. 17" H x 9" W x 8" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.