18" Gray And Black Steel And Fabric Six Drawer Dresser
Mfr # 484697
Zoro # G822905825
product price:Â $118.99
/ea
Free Shipping & Returns
Key Features
Depth
11.8 in
Width
17.7 in
Commercial Use
Yes
Hutch Included
No
Doors Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
484697
Zoro #
G822905825
UPC #
-
Country of Origin
China
Dimensions
Depth
11.8 in
Width
17.7 in
Length
46.1 in
Details
Commercial Use
Yes
Hutch Included
No
Doors Included
No
Dresser Type
Standard Dresser
Dresser Orientation
Vertical
Material
Steel, Fabric
Finish
Matte
Assembly Required
Full Assembly Needed
Number of Drawers
6
Item
Dressers
Color
Gray, Black
Style
Modern
Description
This 18-inch gray and black steel and fabric six drawer dresser is a practical and good looking accent for your bedroom storage and organizational needs. This vertical standard dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade steel. Its a high quality piece, made from high grade fabric. The gray and black coloration of this piece is neutral and will blend easily with most any decor. The gray and black coloration of this piece gives it an updated, and modern edge. 46.1-inch h x 17.7-inch w x 11.8-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.