2' X 3' Sage Geometric Washable Non Skid Indoor Outdoor Area Rug

  • Mfr # 560091

  • Zoro # G522331658


product price:  $48.95
/ea

Key Features

Depth
0.19 in
Height
20 in
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Width (In.)
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
560091
Zoro #
G522331658
UPC #
-
Country of Origin
China

Dimensions

Depth
0.19 in
Height
20 in
Width (In.)
30 in
Size
2 ft x 3 ft

Details

Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Material
Polyester
Color
Sage
Backing Material
Felt
Method of Construction
Machine Woven

Description

This 2-foot x 3-foot sage geometric washable stain resistant non skid indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a geometric design in sage to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 20-inch H x 30-inch W x 0.19-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.