2' X 8' Beige and Brown Washable Non Skid Indoor Outdoor Runner Rug
Mfr # 561634
Zoro # G822331266
product price:Â $108.99
/ea
Free Shipping & Returns
Key Features
Height
27 in
Width (In.)
90 in
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Color
Beige Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
561634
Zoro #
G822331266
UPC #
-
Country of Origin
China
Dimensions
Height
27 in
Width (In.)
90 in
Depth
0.19 in
Size
2 ft x 8 ft
Details
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Color
Beige Brown
Material
Polyester
Item
Outdoor Rug
Backing Material
Felt
Method of Construction
Machine Woven
Description
This 2-foot x 8-foot beige and brown washable non skid indoor outdoor runner rug, is a great way to add warmth to a room. Ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 27-inch H x 90-inch W x 0.19-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.