
24" Gold And Dark Brown Wood And Metal End Table With Drawer And Shelf
Mfr # 333232
Zoro # G022833195
product price:Â $224.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Manufactured Wood
Style
Contemporary
Assembly
Full Assembly Needed
Finish
Glossy
Mirrored
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
333232
Zoro #
G022833195
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length
19.5 in
Width
12.75 in
Height
23.75 in
Details
Tabletop Material
Manufactured Wood
Style
Contemporary
Assembly
Full Assembly Needed
Finish
Glossy
Mirrored
No
Leg Color
Gold
Purposeful Distressing Type
No Distressing
Hand Crafted
No
Shape
Rectangular
Includes
1 Table
Base Material
Metal
Weight Capacity
22 lb
Leg Type
Frame
Set
No
Item
End-Side Tables
Tabletop Color
Dark Brown
Assembled/Unassembled
Unassembled
Description
Distinctive in style the 24-inch gold and dark brown end table with drawer and shelf radiates a versatile charm. The base of this table is made from metal in a gold color that is a nice contrast to the dark brown manufactured wood tabletop. Includes a single shelf for handy storage or display space. Includes a single easy pull out drawer for handy storage of life's little essentials. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can match it with other pieces to get the ideal look for your place. 23.75-inch H x 12.75-inch W x 19.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.