24" White Wood Freestanding Bathroom Vanity With Sink And Medicine Cabinet With Mirror

  • Mfr # 546363

  • Zoro # G622909870


product price:  $396.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
7.48 in
Includes
Doors; Sink; Medicine Cabinet
Height (In.)
19.68 in
Color
White
Width (In.)
23.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
546363
Zoro #
G622909870
UPC #
-
Country of Origin
Colombia

Dimensions

Depth (In.)
7.48 in
Height (In.)
19.68 in
Width (In.)
23.62 in

Details

Includes
Doors; Sink; Medicine Cabinet
Color
White
Features
Soft Close Door Hinges
Countertop Material
Manufactured Wood
Finish
White
Item
Bathroom Vanities
Body Material
Manufactured Wood

Description

The 24-inch white wood freestanding bathroom vanity with sink and medicine cabinet with mirror offers a sleek modern style to enhance your bathroom space. Crafted from high-quality manufactured wood, this vanity features a brilliant white finish that complements any decor. The integrated sink, made from durable resin, adds functionality while maintaining a cohesive look. Enjoy the convenience of soft close door hinges, ensuring a gentle and quiet closing action for all doors. This vanity includes storage doors with elegant black metal handles, providing a contemporary touch and easy access to your essentials. Designed as a free-standing unit, it seamlessly fits into various layouts while offering both practicality and aesthetic appeal. 19.68-inch h x 23.62-inch w x 7.48-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.