
24" X 32" Map Of Indian And Oklahoma Territories Vintage Poster Wall Art
Mfr # 391982
Zoro # G122889856
product price:Â $37.99
/eaKey Features
LED/Illuminated
No
Wall Mounting Hardware Included
No
Number of Pieces Included
1
Finish
Matte
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
391982
Zoro #
G122889856
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Length
32 in
Depth
0.1 in
Details
LED/Illuminated
No
Wall Mounting Hardware Included
No
Number of Pieces Included
1
Finish
Matte
Commercial Use
Yes
Subject
Geography
Set Type
Single Piece Item
Item
Wall Art
Shape
Rectangle
Art Type
Print
Material
Paper
Color
Cream
Primary Art Material
Paper
Assembly Required
No Assembly Needed
Description
This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 32 inches H x 24 inches W x 0.1 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.