3' X 5' Orange and Ivory Abstract Washable Non Skid Indoor Outdoor Area Rug

  • Mfr # 561861

  • Zoro # G722331045


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Size
3 ft x 5 ft
Color
Ivory
Height
36 in
Material
Polyester
Width (In.)
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
561861
Zoro #
G722331045
UPC #
-
Country of Origin
China

Dimensions

Size
3 ft x 5 ft
Height
36 in
Width (In.)
60 in
Depth
0.19 in

Details

Color
Ivory
Item
Outdoor Rug
Material
Polyester
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Method of Construction
Machine Woven
Backing Material
Felt

Description

Add some artistry to your room with this 3-foot x 5-foot orange and ivory abstract washable non skid indoor outdoor area rug. This rectangle shaped rug features a abstract design in orange and ivory to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 36-inch H x 60-inch W x 0.19-inch D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.