30" Dark Walnut Veneer Steel And Concrete Dresser With 6 Drawers

  • Mfr # 282695

  • Zoro # G122908533


product price:  $1,899.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Assembly Required
Full Assembly Needed
Doors Included
No
Number of Drawers
6
Depth
20 in
Width
64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
282695
Zoro #
G122908533
UPC #
-
Country of Origin
China

Dimensions

Depth
20 in
Width
64 in
Length
30 in

Details

Assembly Required
Full Assembly Needed
Doors Included
No
Number of Drawers
6
Material
Manufactured Wood
Commercial Use
No
Dresser Type
Double dresser
Wood Species
Walnut
Color
Brown, White
Dresser Orientation
Horizontal
Item
Dressers
Style
Contemporary

Description

Save space, while getting ample storage room, with this stylish dresser. You can mix it with plenty of other combinations, thanks to its charming and functional design. Its a high quality piece, made from high grade veneer, steel, and concrete. This dresser has six drawers, so that you never lack storage room. It is 30 high, 64 wide, and 20 deep, and weighs 221.8 pounds. A splendid piece like this dresser would fit in in your living room, or bedroom perfectly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.