This item is Discontinued.

Homeroots 31" Beige and Oak Faux Leather and Solid Wood Backless Bar Height Swivel Bar Chair 632413

31" Beige and Oak Faux Leather and Solid Wood Backless Bar Height Swivel Bar Chair (Discontinued)

  • Mfr # 632413
  • Zoro # G922374064
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
632413
Zoro #
G922374064
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Height
30.5 in
Overall Width
17.13 in
Overall Length
17.13 in

Details

Assembly Required
Partial Assembly Needed
Item
Bar Chair
Application Type
Yes

Description

With this 31-inch beige and oak faux leather and solid wood backless bar height swivel bar chair you can add design and extra seating to your space. A oak solid wood frame is finished off with a beige faux leather seat that is the epitome of quality construction and design. The round shape of the seat give this backless chair a fresh and fashionable look. Designed with a footrest for comfort and convenience. A backless mixed with a round shaped seat design makes this chair both comfortable and fashionable. 30.5-inch h x 17.13-inch w x 17.13-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.