31" Smoky Black and Gold Glass and Metal Round Coffee Table
Mfr # 402129
Zoro # G222833193
product price:Â $334.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Queen Anne Legs
No
Tabletop Color
Smoky Black
Width
31.25 in
Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
402129
Zoro #
G222833193
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
31.25 in
Height
18.25 in
Length
31.25 in
Details
Commercial Use
No
Queen Anne Legs
No
Tabletop Color
Smoky Black
Style
Contemporary
Tabletop Material
Tempered Glass
Assembled/Unassembled
Unassembled
Shape
Round
Leg Color
Gold
Hand Crafted
No
Assembly Required
Full Assembly Needed
Item
Coffee Tables
Leg Type
3 Legs
Frame Material
Metal
Finish
Glossy
Coffee Table Type
Coffee Table
Weight Capacity
35 lb
Wheels Included
No
Description
This stylish 31-inch smoky black and gold glass and metal round coffee table is not only practical, but good looking and built to last. The base of this table is consists of three triangular legs that create an open and airy geometric base finished in a champagne gold coloration. The gold geometric base of this modern table creates a good looking visual contrast to the smoky tinted black glass round tabletop. It has an attractive design that will definitely breathe some fresh air into your interior. 18.25-inch h x 31.25-inch w x 31.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.