This item is Discontinued.

Homeroots 32" Dark Brown and Natural Wood Solid Wood Outdoor Adirondack Chair 558550

32" Dark Brown and Natural Wood Solid Wood Outdoor Adirondack Chair (Discontinued)

  • Mfr # 558550
  • Zoro # G022327175
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
558550
Zoro #
G022327175
UPC #
-
Country of Origin
China

Dimensions

Overall Height
34.5 in
Overall Length
28 in
Overall Width
32 in

Details

Application Type
Non-Commercial
Material
Solid Wood
Assembly Required
Full Assembly Needed
Item
Outdoor Chair

Description

Unwind in chic comfort with the 32-inch dark brown and dark brown wood solid wood indoor outdoor adirondack chair, designed with wide arms, a slanted seat and sloping back that will add an iconic look to your outdoor retreat. The dark brown wood color will leave an indelible mark that showcases your unique personality. Thanks to the reclining feature you can effortlessly lean back and find a position that relieves pressure on your back, neck, and legs, providing a more relaxing and enjoyable seating experience. Arms give this chair shape and definition and make it a good looking and comfortable option. High quality construction from solid wood that stands out as an excellent choice for outdoor furniture due to its timeless charm and ability to seamlessly blend with natural surroundings, creating a harmonious and inviting outdoor space. Lounge like a superstar in this sling style seat that hugs you with its ergonomic design, good looks, and clean lines. Enjoy the good life everyday with this fashionable outdoor seating option. 34.5-inch H x 32-inch W x 28-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.