32" Gray and Black Steel and Fabric Seven Drawer Dresser
Mfr # 484688
Zoro # G722907523
product price:Â $142.99
/ea
Free Shipping & Returns
Key Features
Dresser Type
Standard Dresser
Number of Drawers
7
Depth
11.4 in
Dresser Orientation
Horizontal
Hutch Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
484688
Zoro #
G722907523
UPC #
-
Country of Origin
China
Dimensions
Depth
11.4 in
Width
31.5 in
Length
31 in
Details
Item
Dressers
Color
Gray, Black
Dresser Type
Standard Dresser
Number of Drawers
7
Dresser Orientation
Horizontal
Hutch Included
No
Assembly Required
No Assembly Needed
Material
Steel, Fabric
Style
Modern
Doors Included
No
Commercial Use
Yes
Description
Make your room functional and visually enticing with this masterful 32" gray and black steel and fabric seven drawer dresser. This horizontal standard dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with seven easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade steel and fabric. Removable drawers give this chest flexibility and multi-functionality. 31" H x 31.5" W x 11.4" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.