
33" Black Heavy Duty Plastic Outdoor Club Chair With Red Cushion
Mfr # 565250
Zoro # G422832538
product price:Â $516.99
/ea
Free Shipping & Returns
Key Features
Chair Weight Capacity
250 lb
Number of Chairs Included
1
Detachtable Cushion Cover
Yes
Assembly
Full Assembly Needed
Detachable Cushion
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
565250
Zoro #
G422832538
UPC #
-
Country of Origin
Mexico
Dimensions
Chair Height
29.5 in
Chair Depth
28 in
Chair Width
32.7 in
Details
Chair Weight Capacity
250 lb
Number of Chairs Included
1
Detachtable Cushion Cover
Yes
Assembly
Full Assembly Needed
Detachable Cushion
Yes
Outdoor Chair Type
Accent Chair
Cushion Cover Material
Polypropylene
Item
Outdoor Chairs
Modular
No
Commercial Use
Yes
Chair Frame Material
Polypropylene
Canopy Included
No
Cushions Included
Yes
Includes
Chair and cushion
Cushion Cover Closure Method
Zipper
Product Type
Does Not Apply
Chair Frame Color
Black, Red
UV Protective Finish
No
Description
Transform your outdoor sanctuary into a haven of comfort and flair with the eye-catching 33-inch black heavy duty plastic outdoor club chair with red cushion, a perfect spot to unwind and soak up the ambiance. The woven faux rattan frame includes a detachable polyester cushion that completes the look and keeps you comfortable for long periods of time. When it comes to cushions, you want a color that proudly echoes your personality and enhances your overall aesthetic. This cushion in red will do just that. The addition of this chair to your space will allow you to sit back, relax, and enjoy all the great outdoors has to offer. 29.50-inch h x 32.70-inch w x 28.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.