This item is Discontinued.

Homeroots 34" Brown And Gold Faux Leather Tufted Chesterfield Chair 533907

34" Brown And Gold Faux Leather Tufted Chesterfield Chair (Discontinued)

  • Mfr # 533907
  • Zoro # G422353286
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
533907
Zoro #
G422353286
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
43 in
Overall Height
29 in
Overall Width
33.5 in

Details

Seat Color
Gold
Item
Accent Chair
Commercial Use
No
Assembly Required
Partial Assembly Needed

Description

A mix of form and function, this 34-inch brown and gold faux leather tufted chesterfield chair will bring a good looking and usable accent to your space. This sturdy faux leather upholstered chesterfield chair comes in a chic solid brown color to give your space just the right look. The high quality solid wood inner frame flaunts convenient armrests and a tufted back that are complimented by soft and comfortable cushioning. The tufted cushions add fine designer detailing. 29-inch h x 33.5-inch w x 43-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.