37" Oak Velvet Floral Sofa And Toss Pillows With Espresso Legs
Mfr # 348213
Zoro # G722910592
product price:Â $3,394.99
/eaKey Features
Sofa Design
Standard
Type
Sofa
Color
Oak
Recliner
No
Upholstered
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
348213
Zoro #
G722910592
UPC #
-
Country of Origin
China
Dimensions
Width
37 in
Length
46 in
Size
D
Depth
89 in
Details
Sofa Design
Standard
Type
Sofa
Color
Oak
Recliner
No
Upholstered
Yes
Hand Crafted
No
Shape
Rectangular
Capacity
660 lb
Finish
Natural
Upholstery Material
Velvet
Sleeper Sofa
No
Reclining Type
No Recline
Material
Solid Wood
Item
Sofas
Assembly Required
No Assembly Needed
Seating Capacity
3
Style
Traditional
Description
Designed for comfort and good looks, this 37-inch oak velvet floral sofa and toss pillows with espresso legs is a great option to anchor your space. With a warm and rich look to it, this floral standard is upholstered in velvet that is designed to be super soft to the touch, sturdy and resilient. Rolled arms offer a comfy place to rest. Espresso solid wood legs effortlessly elevate the room and add a touch of contemporary design. Built to last, this sofa will be a great centerpiece for your room. 46-inch H x 37-inch W x 89-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.