39" Gray and White Steel and Fabric Nine Drawer Triple Dresser

  • Mfr # 484700

  • Zoro # G122908267


product price:  $175.99
/ea
Free Shipping & Returns

Key Features

Dresser Type
Triple Dresser
Material
Steel, Fabric
Width
39.4 in
Assembly Required
Full Assembly Needed
Number of Drawers
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
484700
Zoro #
G122908267
UPC #
-
Country of Origin
China

Dimensions

Width
39.4 in
Depth
11.8 in
Length
39.4 in

Details

Dresser Type
Triple Dresser
Material
Steel, Fabric
Assembly Required
Full Assembly Needed
Number of Drawers
9
Finish
Matte
Style
Modern
Hutch Included
No
Commercial Use
Yes
Doors Included
No
Dresser Orientation
Vertical
Color
Gray, White
Item
Dressers

Description

Add personality to your bedroom style and a feeling of coziness with this 39" gray and white steel and fabric nine drawer triple dresser. This horizontal triple dresser has column style drawers and a wide top surface area to help you with your daily dressing essentials. Loaded with maximum capacity, this piece is equipped with nine easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade steel and fabric. Removable drawers give this chest flexibility and multi-functionality. 39.4" H x 39.4" W x 11.8" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.