
39" X 71" Gray and Orange Cotton Geometric Turkish Towel Throw Blanket with Tassels
Mfr # 521296
Zoro # G722884350
product price: $49.49
/eaKey Features
Color
Gray, Orange
Pattern
Geometric
Commercial Use
No
Embroidered
No
Heated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
521296
Zoro #
G722884350
UPC #
-
Country of Origin
Türkiye
Dimensions
Width
39 in
Size
Throw
Length
71 in
Thickness
0.02 in
Details
Color
Gray, Orange
Pattern
Geometric
Commercial Use
No
Embroidered
No
Heated
No
Item
Throws & Blankets
Material
Cotton
Back Side Color
Gray and Orange
Reversible
Yes
Fill Material
No fill
Theme
No Theme
Contruction Technique
Plain Weave
Description
This 39-inch x 71-inch gray and orange cotton geometric turkish towel throw blanket with tassels is the best (and most stylish) way to wrap you and your loved ones in the epitome of cozy all year long. This versatile blanket can be used as a throw blanket, picnic blanket, beach blanket, even bath towel. This cozy blanket makes the perfect add-on to movie nights and lazy afternoons. Lightweight and exquisitely soft, this plain weave geometric throw is a timeless and casual favorite. Made from cotton this blanket will make a great addition to any room it's added to. 71-inch h x 39-inch w x 0.02-inch d
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.