
4' X 6' Blue and Gray Striped Stain Resistant Indoor Outdoor Area Rug (Discontinued)
- Mfr # 531640
- Zoro # G222328330
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
531640
Zoro #
G222328330
UPC #
-
Country of Origin
Türkiye
Dimensions
Width (In.)
72 in
Height
48 in
Depth
0.02 in
Details
Color
Gray
Material
Polypropylene
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Description
Add great coloration and comfortable texture to your space with this 4-foot x 6-foot blue and gray striped stain resistant indoor outdoor area rug. This rectangle shaped rug features a striped design in blue and gray to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 48-inch H x 72-inch W x 0.02-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.