42" Black Manufactured Wood Six Drawer Modern Dresser

  • Mfr # 518029

  • Zoro # G722908384


product price:  $409.99
/ea
Free Shipping & Returns

Key Features

Width
42.17 in
Hutch Included
No
Color
Black
Assembly Required
Full Assembly Needed
Depth
16.26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
518029
Zoro #
G722908384
UPC #
-
Country of Origin
Colombia

Dimensions

Width
42.17 in
Depth
16.26 in
Length
30.67 in

Details

Hutch Included
No
Color
Black
Finish
Matte
Assembly Required
Full Assembly Needed
Material
Manufactured Wood
Style
Modern
Dresser Orientation
Horizontal
Commercial Use
No
Doors Included
No
Item
Dressers
Number of Drawers
2
Dresser Type
Standard Dresser
Felt Lined Drawers
No

Description

This Black Manufactured Wood Six Drawer Modern Dresser is a practical and good looking accent for your bedroom. Make your room functional and visually enticing with this masterful dresser that includes a mix of pull out drawers and two bottom drawers that open with a pull-down door. Its a high quality piece, made from high grade manufactured wood. The black coloration of this piece gives it a chic edge to blend easily into most contemporary or modern spaces. 30.67" H x 42.17" W x 16.26" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.