45" Gray and Gold Wood and Stainless Steel Writing Desk With Two Drawers

  • Mfr # 543809

  • Zoro # G222908556


product price:  $897.99
/ea
Free Shipping & Returns

Key Features

Type
Writing Desk
Overall Width
45 in
Overall Depth
23.5 in
Overall Height
30 in
Base Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
543809
Zoro #
G222908556
UPC #
-
Country of Origin
China

Dimensions

Overall Width
45 in
Overall Depth
23.5 in
Overall Height
30 in
Height Adjustable
No
Size
Medium

Details

Type
Writing Desk
Item
Desks
Base Material
Stainless Steel
Finish
Glossy
Assembly Required
Partial Assembly Needed
Assembled/Unassembled
Unassembled
Weight Capacity
220 lb
Shape
Rectangular Desk
Gaming Configuration
No
Cabinets Included
No
Material
Manufactured Wood
Reversible Orientation
No
Purposeful Distressing Type
No Distressing
Mirrored
No
Style
Modern
Commercial Use
No
Color
Gray

Description

Bring this classic style 45-inch gray and gold wood and stainless steel writing desk with two drawers to your living room, home office or bedroom as a practical and fashionable accent. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. A pair of drawers gives this desk some hidden storage for your office essentials. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 30.00-inch h x 45.00-inch w x 23.50-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.