45" Natural Brown Manufactured Wood Four Tier Etagere Bookcase

  • Mfr # 490167

  • Zoro # G722910455


product price:  $352.99
/ea
Free Shipping & Returns

Key Features

Type
Etagere
Room Divider
No
Size
H x W x D
Frame Material
Manufactured Wood
Depth
13.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
490167
Zoro #
G722910455
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
H x W x D
Depth
13.75 in
Width
23.75 in
Height
44.5 in

Details

Type
Etagere
Room Divider
No
Frame Material
Manufactured Wood
Item
Bookcases
Color
Brown
Commercial Use
No
Finish
Natural
Number of Shelf Tiers
4
Shelves
Yes
Bookcase Orientation
Vertical
Material
Manufactured Wood
Assembly
No Assembly Needed
Purposeful Distressing Type
No Distressing
Back Panel
No
Number of Drawers
No
Load Capacity (Lb.)
20 lb
Shelf Capacity
20 lb
Shelf Adjustments
No

Description

The 45" natural brown manufactured wood four tier etagere bookcase offers you storage and display space in a good looking and refined manor. Made from durable manufactured wood, in a natural wood color finish, this bookcase is durable, sturdy and timeless. Features four shelf tiers for storing books, displaying photographs, plants, or other decorations. This bookcase is perfect for use alone or in multiples in most any living or office space. Increase your room's capacity for storage and display with this great shelving unit. 44.5" H x 23.75" W x 13.75" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.